Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIG Magnetic Holder, 2-5/8 in.

  • Mfr # WTHT01

  • Zoro # G6606582


product price: $19.38
/ea

Key Features

Type
Plated Steel Base
Length
6 3/4 in
For Use With
TIG Torches
Material
Stainless Steel
Diameter
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTHT01
Zoro #
G6606582
UPC #
682241280306
Country of Origin
United States

Dimensions

Length
6 3/4 in
Diameter
2 5/8 in

Details

Item
TIG Torch Holder
Type
Plated Steel Base
For Use With
TIG Torches
Material
Stainless Steel
Application
Hold TIG Torch on Top or Under Steel Work Bench
Characteristics
Magnetic Base Allows for Quick and Easy Placement and Repositioning
Welding Processes
TIG Welding (GTAW)

Description

TIG Torch Holder, Application Hold TIG Torch on Top or Under Steel Work Bench

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.