Zoro Homepage

Wrist Band Magnet, 38 lb. Pull

  • Mfr # MX2000W

  • Zoro # G5399344


product price: $20.39
/ea

Key Features

Magnet Style
Wrist Band Magnet
Diameter
2 1/32 in
Max. Pull
38 lb
Material
Ceramic
Thickness
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX2000W
Zoro #
G5399344
UPC #
682241138805
Country of Origin
United States

Dimensions

Diameter
2 1/32 in
Thickness
0.31 in
Overall Height
5/16 in

Details

Item
Wrist Band Magnet
Magnet Style
Wrist Band Magnet
Max. Pull
38 lb
Material
Ceramic
Stability Temp.
300 Degrees F
Color
Silver
Features
Encased
Casing Material
Steel
Shape
Round
Pull Force - Maximum
38 lbf
Weight Capacity
19 lb
Stability Temperature
300 Degrees F

Description

Wrist Band Magnet, Material Ceramic Magnet, Max. Pull 38 lb., Thickness 5/16 In., Overall Length 10 In., Overall Width 2 In., Diameter 2 In., Stability Temp. 300 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.