Zoro Homepage
This item is Discontinued.
Mag-Torch Torch Head, MT565C Series, Propane/Mapp MT 565 C

Torch Head, MT565C Series, Propane/Mapp (Discontinued)

  • Mfr # MT 565 C
  • Zoro # G7468618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT 565 C
Zoro #
G7468618
UPC #
024968565036
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/2" or 12.7mm

Details

Item
Hand Torch
Application
Soft Soldering and Brazing
Gas Service
Propane/MAPP
Flame Type
Swirl
Series
MT565C
Ignitor
Instant On/Off
Swivel
Yes
Tip Angle
45 Degrees
Welding Application
General Brazing, Soldering
Material
Brass
For Use With
Torches

Description

Hand Torch, Flame Type Swirl, Application Soft Soldering and Brazing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.