Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1.00mm, Carbide

  • Mfr # 88860001000

  • Zoro # G5687501


product price: $45.69
/ea

Key Features

Size - Decimal
0.0394 in - 0.0394
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860001000
Zoro #
G5687501
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
0.0394 in - 0.0394
Flute Length
25/64 in
Shank Dia.
1/32 in
Dimension Type
Metric
Size
1.00mm
Size- Decimal
1.00mm (0.0394)
Shank Size
0.0394"
Reamer Size
1/32 in
Overall Length
1 5/16 in
Cutting Dia. Tolerance
+0.0012 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Cutting Direction
Right Hand
Material
Carbide
Decimal Equivalent
0.0394
Chamfer Angle
45 Degrees
Number of Flutes
4
Reamer Application
Through Hole
Coolant Through
No
Spiral Direction
Left Hand
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.