Zoro Homepage
This item is Discontinued.
Magafor Chucking Reamer, 1.02mm, Carbide 88860001020

Chucking Reamer, 1.02mm, Carbide (Discontinued)

  • Mfr # 88860001020
  • Zoro # G5687486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860001020
Zoro #
G5687486
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
1.02mm - 0.0401
Flute Length
25/64 in
Overall Length
1 5/16 in
Shank Size
0.0402"
Size- Decimal
1.02mm (0.0401)
Reamer Size
1.02 mm
Dimension Type
Metric
Shank Dia.
1/32 in
Size
1.02mm
Cutting Dia. Tolerance
+0.0012 in /-0.0000 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 1.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.