Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 11.00mm, Carbide

  • Mfr # 88860011000

  • Zoro # G5678526


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.4331 in - 0.4331
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860011000
Zoro #
G5678526
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
0.4331 in - 0.4331
Flute Length
1 13/32 in
Reamer Size
27/64 in
Size
11.00mm
Dimension Type
Metric
Overall Length
5 15/64 in
Size- Decimal
11.00mm (0.4331)
Shank Size
0.3940"
Shank Dia.
25/64 in
Cutting Dia. Tolerance
+0.0020 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Coolant Through
No
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Spiral Direction
Left Hand
Shank Type
Straight
Cutting Direction
Right Hand
Number of Flutes
6
Decimal Equivalent
0.4331
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.