Zoro Homepage
This item is Discontinued.
Magafor Chucking Reamer, 11.09mm, Carbide 88860011090

Chucking Reamer, 11.09mm, Carbide (Discontinued)

  • Mfr # 88860011090
  • Zoro # G5678438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860011090
Zoro #
G5678438
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
11.09mm - 0.4366
Flute Length
1 23/32 in
Shank Dia.
15/32 in
Overall Length
5 15/16 in
Size
11.09mm
Reamer Size
11.09 mm
Size- Decimal
11.09mm (0.4366)
Shank Size
0.4720"
Dimension Type
Metric
Cutting Dia. Tolerance
+0.0020 in /-0.0000 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 11.09 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.