Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1.58mm, Carbide

  • Mfr # 88860001580

  • Zoro # G5686926


product price: $45.65
/ea

Key Features

Size - Decimal
1.58mm - 0.0622
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860001580
Zoro #
G5686926
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
1.58mm - 0.0622
Flute Length
9/32 in
Shank Dia.
3/64 in
Dimension Type
Metric
Size- Decimal
1.58mm (0.0622)
Shank Size
0.0622"
Reamer Size
1.58 mm
Overall Length
1 31/32 in
Size
1.58mm
Cutting Dia. Tolerance
+0.0012 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Reamer Application
Through Hole
Decimal Equivalent
0.0622
Spiral Direction
Left Hand
Material
Carbide
Number of Flutes
4
Shank Type
Straight
Cutting Direction
Right Hand
Coolant Through
No
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 1.58 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.