Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1.61mm, Carbide

  • Mfr # 88860001610

  • Zoro # G5686899


product price: $48.75
/ea

Key Features

Size - Decimal
1.61mm - 0.0633
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860001610
Zoro #
G5686899
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
1.61mm - 0.0633
Flute Length
9/32 in
Size- Decimal
1.61mm (0.0633)
Shank Size
0.0634"
Size
1.61mm
Dimension Type
Metric
Shank Dia.
1/16 in
Overall Length
1 31/32 in
Reamer Size
1.61 mm
Cutting Dia. Tolerance
+0.0012 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide
Reamer Application
Through Hole
Spiral Direction
Left Hand
Chamfer Angle
45 Degrees
Shank Type
Straight
Decimal Equivalent
0.0633
Number of Flutes
4
Cutting Direction
Right Hand
Coolant Through
No
Chamfer
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 1.61 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.