Zoro Homepage
This item is Discontinued.
Magafor Chucking Reamer, 1.98mm, Carbide 88860001980

Chucking Reamer, 1.98mm, Carbide (Discontinued)

  • Mfr # 88860001980
  • Zoro # G5686521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860001980
Zoro #
G5686521
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
1.98mm - 0.0779
Flute Length
7/16 in
Shank Dia.
1/16 in
Dimension Type
Metric
Size
1.98mm
Overall Length
1 31/32 in
Reamer Size
1.98 mm
Size- Decimal
1.98mm (0.0779)
Shank Size
0.0780"
Cutting Dia. Tolerance
+0.0012 in /-0.0000 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 1.98 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.