Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 2.50mm, Carbide

  • Mfr # 88860002500

  • Zoro # G5686007


product price: $49.99
/ea

Key Features

Size - Decimal
0.0984 in - 0.0984
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860002500
Zoro #
G5686007
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
0.0984 in - 0.0984
Flute Length
19/32 in
Dimension Type
Metric
Shank Dia.
3/32 in
Shank Size
0.0984"
Size- Decimal
2.50mm (0.0984)
Reamer Size
3/32 in
Size
2.50mm
Overall Length
2 1/4 in
Cutting Dia. Tolerance
+0.0012 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Chamfer
45 Degrees
Cutting Direction
Right Hand
Coolant Through
No
Spiral Direction
Left Hand
Chamfer Angle
45 Degrees
Material
Carbide
Decimal Equivalent
0.0984
Reamer Application
Through Hole
Number of Flutes
6
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.