Zoro Homepage
This item is Discontinued.
Magafor Chucking Reamer, 2.57mm, Carbide 88860002570

Chucking Reamer, 2.57mm, Carbide (Discontinued)

  • Mfr # 88860002570
  • Zoro # G5685937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860002570
Zoro #
G5685937
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
2.57mm - 0.1011
Flute Length
19/32 in
Overall Length
2 1/4 in
Size- Decimal
2.57mm (0.1011)
Dimension Type
Metric
Shank Size
0.1012"
Reamer Size
2.57 mm
Shank Dia.
3/32 in
Size
2.57mm
Cutting Dia. Tolerance
+0.0012 in /-0.0000 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 2.57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.