Zoro Homepage
This item is Discontinued.
Magafor Chucking Reamer, 2.77mm, Carbide 88860002770

Chucking Reamer, 2.77mm, Carbide (Discontinued)

  • Mfr # 88860002770
  • Zoro # G5685736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860002770
Zoro #
G5685736
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
2.77mm - 0.1090
Flute Length
19/32 in
Size- Decimal
2.77mm (0.1090)
Shank Size
0.1091"
Reamer Size
2.77 mm
Dimension Type
Metric
Shank Dia.
3/32 in
Overall Length
2 1/4 in
Size
2.77mm
Cutting Dia. Tolerance
+0.0012 in /-0.0000 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 2.77 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.