Zoro Homepage
This item is Discontinued.
Magafor Chucking Reamer, 3.26mm, Carbide 88860003260

Chucking Reamer, 3.26mm, Carbide (Discontinued)

  • Mfr # 88860003260
  • Zoro # G5685246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860003260
Zoro #
G5685246
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
3.26mm - 0.1283
Flute Length
19/32 in
Reamer Size
3.26 mm
Size
3.26mm
Shank Size
0.1283"
Shank Dia.
1/8 in
Overall Length
2 1/4 in
Size- Decimal
3.26mm (0.1283)
Dimension Type
Metric
Cutting Dia. Tolerance
+0.0016 in /-0.0000 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 3.26 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.