Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 3.50mm, Carbide

  • Mfr # 88860003500

  • Zoro # G5685009


product price: $50.99
/ea

Key Features

Size - Decimal
0.1378 in - 0.1378
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860003500
Zoro #
G5685009
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
0.1378 in - 0.1378
Flute Length
7/16 in
Shank Size
0.1378"
Dimension Type
Metric
Overall Length
2 1/4 in
Shank Dia.
1/8 in
Size- Decimal
3.50mm (0.1378)
Size
3.50mm
Reamer Size
1/8 in
Cutting Dia. Tolerance
+0.0016 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Decimal Equivalent
0.1378
Number of Flutes
6
Chamfer
45 Degrees
Reamer Application
Through Hole
Material
Carbide
Chamfer Angle
45 Degrees
Shank Type
Straight
Cutting Direction
Right Hand
Spiral Direction
Left Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.