Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 4.00mm, Carbide

  • Mfr # 88860004000

  • Zoro # G5684500


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.1575 in - 0.1575
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860004000
Zoro #
G5684500
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
0.1575 in - 0.1575
Flute Length
3/4 in
Size
4.00mm
Dimension Type
Metric
Shank Dia.
5/32 in
Overall Length
2 61/64 in
Shank Size
0.1580"
Size- Decimal
4.00mm (0.1575)
Reamer Size
5/32 in
Cutting Dia. Tolerance
+0.0016 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Left Hand
Shank Type
Straight
Coolant Through
No
Material
Carbide
Cutting Direction
Right Hand
Number of Flutes
6
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Decimal Equivalent
0.1575
Chamfer
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.