Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 4.33mm, Carbide

  • Mfr # 88860004330

  • Zoro # G5684178


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
4.33mm - 0.1704
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860004330
Zoro #
G5684178
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
4.33mm - 0.1704
Flute Length
3/4 in
Size
4.33mm
Size- Decimal
4.33mm (0.1704)
Shank Size
0.1770"
Dimension Type
Metric
Reamer Size
4.33 mm
Shank Dia.
11/64 in
Overall Length
3 5/32 in
Cutting Dia. Tolerance
+0.0016 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Coolant Through
No
Spiral Direction
Left Hand
Number of Flutes
6
Material
Carbide
Reamer Application
Through Hole
Chamfer
45 Degrees
Shank Type
Straight
Decimal Equivalent
0.1704
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.