Zoro Homepage
This item is Discontinued.
Magafor Chucking Reamer, 4.47mm, Carbide 88860004470

Chucking Reamer, 4.47mm, Carbide (Discontinued)

  • Mfr # 88860004470
  • Zoro # G5684038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860004470
Zoro #
G5684038
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
4.47mm - 0.1759
Flute Length
53/64 in
Overall Length
3 5/32 in
Reamer Size
4.47 mm
Shank Size
0.1770"
Size- Decimal
4.47mm (0.1759)
Shank Dia.
11/64 in
Dimension Type
Metric
Size
4.47mm
Cutting Dia. Tolerance
+0.0016 in /-0.0000 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.47 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.