Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 5.54mm, Carbide

  • Mfr # 88860005540

  • Zoro # G5682960


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
5.54mm - 0.2181
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860005540
Zoro #
G5682960
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
5.54mm - 0.2181
Flute Length
1 1/64 in
Dimension Type
Metric
Reamer Size
5.54 mm
Size- Decimal
5.54mm (0.2181)
Overall Length
3 21/32 in
Shank Dia.
13/64 in
Shank Size
0.2160"
Size
5.54mm
Cutting Dia. Tolerance
+0.0016 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Material
Carbide
Reamer Application
Through Hole
Decimal Equivalent
0.2181
Cutting Direction
Right Hand
Number of Flutes
6
Spiral Direction
Left Hand
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 5.54 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.