Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 6.14mm, Carbide

  • Mfr # 88860006140

  • Zoro # G5682367


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
6.14mm - 0.2417
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860006140
Zoro #
G5682367
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
6.14mm - 0.2417
Flute Length
1 1/64 in
Shank Size
0.2360"
Size
6.14mm
Overall Length
3 63/64 in
Shank Dia.
15/64 in
Reamer Size
6.14 mm
Size- Decimal
6.14mm (0.2417)
Dimension Type
Metric
Cutting Dia. Tolerance
+0.0020 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Coolant Through
No
Material
Carbide
Shank Type
Straight
Spiral Direction
Left Hand
Cutting Direction
Right Hand
Chamfer
45 Degrees
Reamer Application
Through Hole
Number of Flutes
6
Decimal Equivalent
0.2417
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 6.14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.