Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 6.31mm, Carbide

  • Mfr # 88860006310

  • Zoro # G5682190


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
6.31mm - 0.2484
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860006310
Zoro #
G5682190
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
6.31mm - 0.2484
Flute Length
1 7/64 in
Size
6.31mm
Size- Decimal
6.31mm (0.2484)
Reamer Size
6.31 mm
Shank Dia.
15/64 in
Dimension Type
Metric
Overall Length
3 63/64 in
Shank Size
0.2360"
Cutting Dia. Tolerance
+0.0020 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Left Hand
Number of Flutes
6
Decimal Equivalent
0.2484
Reamer Application
Through Hole
Chamfer
45 Degrees
Chamfer Angle
45 Degrees
Shank Type
Straight
Coolant Through
No
Cutting Direction
Right Hand
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 6.31 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.