Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 7.06mm, Carbide

  • Mfr # 88860007060

  • Zoro # G5681448


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
7.06mm - 0.2779
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860007060
Zoro #
G5681448
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
7.06mm - 0.2779
Flute Length
1 7/32 in
Size- Decimal
7.06mm (0.2779)
Overall Length
4 19/64 in
Size
7.06mm
Shank Dia.
17/64 in
Reamer Size
7.06 mm
Dimension Type
Metric
Shank Size
0.2760"
Cutting Dia. Tolerance
+0.0020 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Reamer Application
Through Hole
Coolant Through
No
Cutting Direction
Right Hand
Number of Flutes
6
Material
Carbide
Chamfer Angle
45 Degrees
Spiral Direction
Left Hand
Chamfer
45 Degrees
Decimal Equivalent
0.2779
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 7.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.