Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 7.50mm, Carbide

  • Mfr # 88860007500

  • Zoro # G5681000


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.2953 in - 0.2953
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860007500
Zoro #
G5681000
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
0.2953 in - 0.2953
Flute Length
1 7/32 in
Reamer Size
9/32 in
Overall Length
4 19/64 in
Dimension Type
Metric
Size- Decimal
7.50mm (0.2953)
Size
7.50mm
Shank Dia.
17/64 in
Shank Size
0.2760"
Cutting Dia. Tolerance
+0.0020 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide
Decimal Equivalent
0.2953
Cutting Direction
Right Hand
Chamfer Angle
45 Degrees
Shank Type
Straight
Chamfer
45 Degrees
Reamer Application
Through Hole
Number of Flutes
6
Coolant Through
No
Spiral Direction
Left Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.