Zoro Homepage
This item is Discontinued.
Magafor Chucking Reamer, 8.33mm, Carbide 88860008330

Chucking Reamer, 8.33mm, Carbide (Discontinued)

  • Mfr # 88860008330
  • Zoro # G5680179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860008330
Zoro #
G5680179
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
8.33mm - 0.3279
Flute Length
1 19/64 in
Dimension Type
Metric
Size
8.33mm
Reamer Size
8.33 mm
Size- Decimal
8.33mm (0.3279)
Overall Length
4 39/64 in
Shank Size
0.3150"
Shank Dia.
5/16 in
Cutting Dia. Tolerance
+0.0020 in /-0.0000 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 8.33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.