Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 8.50mm, Carbide

  • Mfr # 88860008500

  • Zoro # G5680005


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.3346 in - 0.3346
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860008500
Zoro #
G5680005
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
0.3346 in - 0.3346
Flute Length
1 13/32 in
Size- Decimal
8.50mm (0.3346)
Reamer Size
21/64 in
Shank Size
0.3150"
Overall Length
4 39/64 in
Size
8.50mm
Shank Dia.
5/16 in
Dimension Type
Metric
Cutting Dia. Tolerance
+0.0020 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Left Hand
Decimal Equivalent
0.3346
Chamfer
45 Degrees
Reamer Application
Through Hole
Coolant Through
No
Number of Flutes
6
Material
Carbide
Cutting Direction
Right Hand
Shank Type
Straight
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.