Zoro Homepage
This item is Discontinued.
Magbay Lures 2007BluBlu Cencero 16Oz Blue Blue 2007-BLU-BLU

2007BluBlu Cencero 16Oz Blue Blue (Discontinued)

  • Mfr # 2007-BLU-BLU
  • Zoro # G007648264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007-BLU-BLU
Zoro #
G007648264
UPC #
749995324325
Country of Origin
United States

Description

This MagBay Sincero wahoo lure is 11 inches in length and weighs 16 ounces Color options include black chrome, blue anodized, blue iridescent, green anodized, pink chrome, purple anodized, purple chrome, purple iridescent, red anodized, and teal anodized As water flows through the head it wobbles back and forth creating a loud rattle noise It also creates nice bubble trails Many people in South Florida have great success with cowbell style wahoo lures like this one Inline trolling leads are not typically used with this style lure but instead, these are placed really far back A 16 ounce Sincero works well at speeds up to about 14 knots and then a heavier lure is a better option LENGTH 10516 HEAD WIDTH 1525 TARGET SPECIES Wahoo ABOUT MAGBAY LURES MagBay Lures were born in Magdalena Bay, Mexico out of the desire to attract and catch more fish Each design has been inspired and customized by anglers to meet the needs of what we have seen over the past 34 years fishing the Pacific and around the world One of the many keys we have found is the perfect balance of mass and configuration that can give one lure enhanced creative action to ultimately intrigue more fish MagBay Lures are consistently proven to catch all big game species The quality and brilliance can be seen in any MagBay Lure you purchase MagBay Lures 749995324325

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.