Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72400
Zoro #
G2370033
UPC #
769622724007
Country of Origin
China
Dimensions
Overall Width
1 7/8 in
Overall Depth
39/64 in
Overall Height
16 5/8 in
Width
1-7/8"
Height
16-5/8"
For Socket Size/Type
1/4 in/ Magnetic
Details
Material
Plastic
Includes
Interchangeable Pegs
Item
Socket Holder Strip
Color
Red
Type
1/4" Drive Size
Number of Trays
1
Number of Posts/Slots
10
Number of Rows
1
Description
Red, Socket Holder Strip, Plastic, 1 7/8 in Overall Width, 5/8 in Overall Depth, 16 5/8 in Overall Height, For Socket Size/Type 1/4 in/ Magnetic, Includes Interchangeable Pegs, Number of Handles 0, Number of Posts/Slots 10, Number of Rows 1, Number of Trays 1
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.