This item is Discontinued.

Magclip 3/8 In. Power Pegs for Power Mat, Socket Caddy, Magnetic Strip, 10 Pack 72442

3/8 In. Power Pegs for Power Mat, Socket Caddy, Magnetic Strip, 10 Pack (Discontinued)

  • Mfr # 72442
  • Zoro # G2740963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72442
Zoro #
G2740963
UPC #
769622724427
Country of Origin
China

Dimensions

Overall Width
3/8 in
Overall Depth
3/8 in
Overall Height
3/8 in
Overall Length
3/8 in

Details

Material
Steel
Color
Silver
Item
Power Peg Socket Post
Type
3/8" Drive Size
For Use With
Power Mat, Socket Caddy, Socket Strip
Compatible with Manufacturer Model No.
72400, 72401, 72402, 72403, 72405, 72421, 72422, 72423, 72424, 72425, 72426
Features
Interchangeable
Compatible with Product Type
MagClip Magnetic Storage Product
Compatible Grainger Part Number
2RNK9, 2RNL1, 2RNL2, 2RNL3, 2RNL5, 2RNL6, 2RNL7, 2RNL8, 2RNL9, 2RNN1, 2RNN2

Description

Power Peg Socket Post, Color Silver, Compatible with Grainger Part Number 2RNK9, 2RNL1, 2RNL2, 2RNL3, 2RNL5, 2RNL6, 2RNL7, 2RNL8, 2RNL9, 2RNN1, 2RNN2, Compatible with Manufacturer Model No. 72400, 72401, 72402, 72403, 72405, 72421, 72422, 72423, 72424, 72425, 72426, Compatible with Product Type MagClip Magnetic Storage Product, Features Interchangeable, For Use With Power Mat, Socket Caddy, Socket Strip, Material Steel, Overall Depth 3/8 in, Overall Length 3/8 in, Overall Width 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.