This item is Discontinued.

Magcoa Aluminum HeavyDuty Bulk Delivery Cart 18,1500 lb., Round 18 x 50, 1200 lbs DD-CART2006

Aluminum HeavyDuty Bulk Delivery Cart 18,1500 lb., Round 18 x 50, 1200 lbs (Discontinued)

  • Mfr # DD-CART2006
  • Zoro # G7261184
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DD-CART2006
Zoro #
G7261184
UPC #
748528994493
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Width
18 in
Caster Width
8 in

Details

Material
Aluminum
Color
Silver
Load Capacity
1200 lbs
Item
HeavyDuty Bulk Delivery Cart 18,1500 lb.
Wheel Type
Caster
Handle Type
Round 18 x 50
Type
Bulk Cart

Description

HeavyDuty Bulk Delivery Cart 18,1500 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.