This item is Discontinued.

Magcoa Aluminum Heavy Duty Bulk Delivery Cart, 1,1500 lb., Round 18 x 50, 1200 lbs DDCARTBRAK

Aluminum Heavy Duty Bulk Delivery Cart, 1,1500 lb., Round 18 x 50, 1200 lbs (Discontinued)

  • Mfr # DDCARTBRAK
  • Zoro # G7261202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DDCARTBRAK
Zoro #
G7261202
UPC #
748528994509
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Width
18 in
Caster Width
8 in

Details

Material
Aluminum
Color
Silver
Load Capacity
1200 lbs
Item
Heavy Duty Bulk Delivery Cart,1,1500 lb.
Wheel Type
Caster
Handle Type
Round 18 x 50
Type
Bulk Cart
Features
Center brake system

Description

Heavy Duty Bulk Delivery Cart,1,1500 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.