
HD AMPs Mount Only 26mm
Mfr # MMU232
Zoro # G509020803
product price: $99.99
/eaSold in multiples of 5 for $499.95
Free Shipping & Returns
Key Features
Height
8.18"
Durability
Corrosion Resistant, Theft Resistant, Shock Resistant, Vibration Resistant
Thickness
2.48"
Length
7.75"
Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MMU232
Zoro #
G509020803
UPC #
810041120458
Country of Origin
Taiwan, Province of China
Dimensions
Height
8.18"
Thickness
2.48"
Length
7.75"
Width
2.87"
Details
Durability
Corrosion Resistant, Theft Resistant, Shock Resistant, Vibration Resistant
Material
Aluminum Alloy
Device Supported
Tablet
Item
Vehicle Mount
Features
360° Rotation, Ball Joint, Adjustable, Security Lock, Cable Management, Expandable, Quick Release Mechanism, Robust, Heavy Duty, Ergonomic
Maximum Load Capacity
10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.