01BXDELIS07 Deliss Stainless Steel 7 Piece Cookware Set
- Mfr # 01BXDELIS07
- Zoro # G403901352
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Includes
(2) Casserole, (1) Saucepan, (1) Frying Pan, (3) Lid
Features
Non-stick; Dishwasher Safe
Saucepan Volume
2 qt
Frying Pan Diameter
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01BXDELIS07
- Zoro #
- G403901352
- UPC #
- 894968002356
- Country of Origin
- China
- Item
- Cookware Set
- Material
- Stainless Steel
- Includes
- (2) Casserole, (1) Saucepan, (1) Frying Pan, (3) Lid
- Features
- Non-stick; Dishwasher Safe
- Saucepan Volume
- 2 qt
- Lid Material
- Glass
Dimensions
- Frying Pan Diameter
- 9 in
Description
Premium quality 18/10 stainless steel. Every handle is completely isolated from the heat letting you to cook as safely as possible. Bakelite handles and knobs. Highly resistant glass lids with steam vents. Mirrored polish exterior with satin interior. Thick thermal diffused base for fast heating. Non-stick mirror polished interior. Dishwasher safe. Set includes: 5 Qt. casserole with lid 3 Qt. casserole with lid 2 Qt. saucepan with lid and 9 frying pan.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.