Shop MAGEFESA
Create Account
01OPSTACO14 14 Quart Star R Stainless Steel Pressure Cooker
Mfr # 01OPSTACO14
Zoro # G603775838
product price:Â $203.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01OPSTACO14
- Zoro #
- G603775838
- UPC #
- 813310014182
- Country of Origin
- China
Description
Preserves vitamins and minerals which are usually lost with conventional cooking methods. Reduces cooking time up to 70% so you will be using less energy and saving money. Induxal high-tech base with 5 layers 18/10 stainless steel, silver, aluminum, silver and 18/10 stainless steel for even heat distribution with 3 security systems two safety clamps, one security pressure valve and one rotating pressure valve that work independently one from the other. Progressive lock system which prevents opening before pressure is released.
Features- Reduced CO2 emissions
- Pot and lid made of 18/10 stainless steel
- Easy fit lid
- Maximum regular pressure 8 PSI
- Dishwasher safe pot
- Ten-year warranty
- Designed and made in Spain
- For a Family of 12-14 people
- Suitable for gas, electric, ceramic and induction stoves
- 10 Year Limited Warranty
- Size: 14 Quart
- Dimension: 11.5" H x 13.5" W x 14.5" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.