Dual Handle KB964 8" Widespread Lavatory Faucet with, 8" to 16" Mount, Polished chrome 3 Hole

  • Mfr # KB964

  • Zoro # G3068014


product price: $183.59
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" to 16"
Number of Holes
3
Mounting Type
Widespread
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB964
Zoro #
G3068014
UPC #
663370596407
Country of Origin
Taiwan, Province of China

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" to 16"
Number of Holes
3
Mounting Type
Widespread
Handle Type
Lever
Number of Handles
2
Item
KB964 8" Widespread Lavatory Faucet with
Finish
Polished chrome
Residential / Commercial
Residential
Material
Solid Brass

Description

Item KB964 8 In. Widespread Lavatory Faucet with

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.