Zoro Homepage

1.6 cu. ft. Retro Mini Refrigerator Black, Without Freezer

  • Mfr # MCR16CHB

  • Zoro # G314119532


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Retro
Number of Doors
1 Door
Overall Depth
17.5 in
Width
17.5 in
Type
Compact Refrigerator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCR16CHB
Zoro #
G314119532
UPC #
665679008155
Country of Origin
China

Dimensions

Overall Depth
17.5 in
Width
17.5 in
Length
18.6 in
Installation Depth
Standard Depth

Details

Refrigerator Style
Retro
Color
Black
Number of Doors
1 Door
Type
Compact Refrigerator
Total Capacity
1.6 cu ft
Includes
Fidge, Manual
Number of Shelves
1 Shelf
Features
Flat-back Design, Hidden Hinge, LED Light Type
For Use With
Commercial, Residential
Door Handle Color
Chrome
Ice Maker Features
No Ice Maker
Shelf Material - Refrigerator
Glass
Energy Efficiency Tier Rating
Not CEE rated
Storage Features
Can Dispenser, Removable Shelves
Number of Freezer Baskets/Bins
No Baskets/Bins
Handle Type
Scoop Handle
Operational Features
Dial Temperature Control

Description

The Magic Chef 1.6 cu. ft. Retro Mini Fridge in black is a stylish addition to any dorm, office, rec room or kitchen. The all-refrigerator design features an adjustable glass shelf so you can modify the interior to suite your needs. The in-door storage racks are perfect for grab and go beverages, snacks and condiments. An interior LED lights makes it easy to see what you have and an adjustable temperature control ensures the fridge is the perfect temperature. This compact refrigerator is Energy Star Certified.


  • • Stylish chrome finish handle adds to the retro look
  • • Interior LED light lets you easily see inside your mini fridge
  • • Adjustable temperature control ensures the perfect temperature
  • • Removable glaLeveling legs help stabilize the beverage cooler on uneven surfacesss shelf accommodates a variety of beverages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.