
1.6 cu. ft. Retro Mini Refrigerator, Mint Green, Without Freezer
Mfr # MCR16CHM
Zoro # G914119536
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Refrigerator Style
Retro
Number of Doors
1 Door
Overall Depth
17.5 in
Width
17.5 in
Type
Compact Refrigerator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCR16CHM
Zoro #
G914119536
UPC #
665679008179
Country of Origin
China
Dimensions
Overall Depth
17.5 in
Width
17.5 in
Installation Depth
Standard Depth
Length
18.6 in
Details
Refrigerator Style
Retro
Color
Mint Green
Number of Doors
1 Door
Type
Compact Refrigerator
Total Capacity
1.6 cu ft
For Use With
Commercial, Residential
Features
Flat-back Design, Hidden Hinge, LED Light Type
Number of Shelves
1 Shelf
Includes
Fidge, Manual
Handle Type
Scoop Handle
Storage Features
Can Dispenser, Removable Shelves
Shelf Material - Refrigerator
Glass
Energy Efficiency Tier Rating
Not CEE rated
Operational Features
Dial Temperature Control
Number of Freezer Baskets/Bins
No Baskets/Bins
Ice Maker Features
No Ice Maker
Door Handle Color
Chrome
Description
Retro style all-refrigerator provides that nostalgic look in any office, game room or dorm
- • Stylish chrome finish handle adds to the retro look
- • Interior LED light lets you easily see inside your mini fridge
- • Adjustable temperature control ensures the perfect temperature
- • Removable glaLeveling legs help stabilize the beverage cooler on uneven surfacesss shelf accommodates a variety of beverages
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.