Zoro Homepage

1.6 cu. ft. Retro Mini Refrigerator, White, Without Freezer

  • Mfr # MCR16CHW

  • Zoro # G814119537


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Retro
Number of Doors
1 Door
Overall Depth
17.5 in
Width
17.5 in
Type
Compact Refrigerator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCR16CHW
Zoro #
G814119537
UPC #
665679008148
Country of Origin
China

Dimensions

Overall Depth
17.5 in
Width
17.5 in
Length
18.6 in
Installation Depth
Standard Depth

Details

Refrigerator Style
Retro
Color
White
Number of Doors
1 Door
Type
Compact Refrigerator
Features
Flat-back Design, Hidden Hinge, LED Light Type
Total Capacity
1.6 cu ft
For Use With
Commercial, Residential
Includes
Fidge, Manual
Number of Shelves
1 Shelf
Door Handle Color
Chrome
Ice Maker Features
No Ice Maker
Shelf Material - Refrigerator
Glass
Handle Type
Scoop Handle
Storage Features
Can Dispenser, Removable Shelves
Energy Efficiency Tier Rating
Not CEE rated
Operational Features
Dial Temperature Control
Number of Freezer Baskets/Bins
No Baskets/Bins

Description

Retro style all-refrigerator provides that nostalgic look in any office, game room or dorm


  • • Stylish chrome finish handle adds to the retro look
  • • Interior LED light lets you easily see inside your mini fridge
  • • Adjustable temperature control ensures the perfect temperature
  • • Removable glaLeveling legs help stabilize the beverage cooler on uneven surfacesss shelf accommodates a variety of beverages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.