
1.7 cu. ft. Retro Beverage Cooler, Mint
Mfr # MCB17CHM
Zoro # G514119530
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Refrigerator Style
Retro
Number of Doors
1 Door
Overall Depth
17.5 in
Width
17.5 in
Type
Beverage Cooler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCB17CHM
Zoro #
G514119530
UPC #
665679008216
Country of Origin
China
Dimensions
Overall Depth
17.5 in
Width
17.5 in
Installation Depth
Standard Depth
Length
19 in
Details
Refrigerator Style
Retro
Color
Mint Green
Number of Doors
1 Door
Type
Beverage Cooler
Voltage
115 V
Number of Shelves
2 Shelves
Includes
Fidge, Manual
Features
Digital Temperature Control, Flat-back Design, Hidden Hinge, LED Light Type, See-Thru Door
Number of Sections
Single Zone
For Use With
Commercial, Residential
Installation Type
Free Standing
Storage Features
Removable Shelves
Operational Features
Dial Temperature Control
Shelf Material Type
Steel
Liner Material
Plastic
Min. Temp.
39.2 F
Cooling Unit Type
Compressor
Light Type
LED
Can Capacity
68
Description
The Magic Chef 1.7 cu. ft. Retro Beverage Cooler in mint green will be the perfect addition to any dorm, office or rec room. The stylish nostalgic look will complement any decor. The LED blue lighting showcases your beverages. The tinted double pane glass door is more energy efficient than single pane glass and helps prevent condensation. There are 2 removable wire shelves which can be adjusted according to your beverages.
- • Retro style beverage cooler provides that nostalgic look in any office, game room or dorm
- • Tinted double pane glass door is more energy efficient and helps prevent condensation
- • Interior LED lighting with On/Off switch showcases your beverages
- • Adjustable temperature control ensures your beverages are the perfect temperature
- • 2 removable wire shelves accommodate a variety of beverages
- • Leveling legs help stabilize the beverage cooler on uneven surfaces
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.