Zoro Homepage

27lb-Capacity Ice Maker, Black

  • Mfr # MCIM22B

  • Zoro # G815768154


product price: $216.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCIM22B
Zoro #
G815768154
UPC #
665679005970
Country of Origin
China

Description

The Magic Chef 27 lb. Ice Maker can make up to 27 lbs. of ice per day to help provide you with a steady ice supply. It is just what you need to continuously fill your ice bucket or beverage pitchers when you are entertaining friends and family. The ice maker can conveniently hold up to 1.5 lbs. of ice at a time and the digital control panel indicates when the storage bin needs to be emptied. The ice maker produces ice in 2 sizes in as little as 7 minutes and features a compact design that helps make it easily portable. Features -Portable mini ice maker -Makes ice in as little as 7 min -Makes 9 ice cubes per cycle -Choice of 2 ice cube sizes -Makes up to 27lbs of ice in 24 hours -Compact countertop size -Exterior drain -See-through window -Easy-touch control pad with indicator lights -Removable ice basket with handy ice scooper -Indicator lights for ice & water levels -Black cabinet with black top Specifications - Color: Black - Includes: Ice Maker - Battery Information: Product does not require a battery - Weight: 21.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.