
3.2 cu. ft. Retro Mini Refrigerator in Black without Freezer
Mfr # MCR32CHM
Zoro # G614119539
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Refrigerator Style
Retro
Overall Depth
17.5 in
Width
17.5 in
Type
Compact Refrigerator
Includes
Fidge, Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCR32CHM
Zoro #
G614119539
UPC #
665679008254
Country of Origin
China
Dimensions
Overall Depth
17.5 in
Width
17.5 in
Installation Depth
Standard Depth
Length
21.4 in
Details
Refrigerator Style
Retro
Color
Mint Green
Type
Compact Refrigerator
Includes
Fidge, Manual
Defrost
Manual
Number of Shelves
3 Shelves
For Use With
Commercial, Residential
Features
Digital Temperature Control, Flat-back Design, LED Light Type, Retro
Total Capacity
3.2 cu ft
Shelf Material - Refrigerator
Glass
Operational Features
Dial Temperature Control
Ice Maker Features
No Ice Maker
Storage Features
Can Dispenser, Removable Shelves
Energy Efficiency Tier Rating
Not CEE rated
Handle Type
Scoop Handle
Door Handle Color
Chrome
Number of Freezer Baskets/Bins
No Baskets/Bins
Description
Retro style all-refrigerator provides that nostalgic look in any office, game room or dorm
- • Stylish chrome finish handle adds to the retro look
- • Interior LED light lets you easily see inside your mini fridge
- • Adjustable temperature control ensures the perfect temperature
- • 4 removable glass shelves accommodate a variety of food beverages
- • Leveling legs help stabilize the mini fridge on uneven surfaces
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.