
3.2 cu. ft. Retro Mini Refrigerator in Red without Freezer
Mfr # MCR32CHR
Zoro # G914119543
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Refrigerator Style
Retro
Overall Depth
17.5 in
Width
17.5 in
Type
Compact Refrigerator
Defrost
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCR32CHR
Zoro #
G914119543
UPC #
665679008247
Country of Origin
China
Dimensions
Overall Depth
17.5 in
Width
17.5 in
Length
21.4 in
Installation Depth
Standard Depth
Details
Refrigerator Style
Retro
Color
Red
Type
Compact Refrigerator
Defrost
Manual
Features
Digital Temperature Control, Flat-back Design, LED Light Type, Retro
For Use With
Commercial, Residential
Total Capacity
3.2 cu ft
Number of Shelves
3 Shelves
Includes
Fidge, Manual
Ice Maker Features
No Ice Maker
Energy Efficiency Tier Rating
Not CEE rated
Handle Type
Scoop Handle
Door Handle Color
Chrome
Operational Features
Dial Temperature Control
Storage Features
Can Dispenser, Removable Shelves
Number of Freezer Baskets/Bins
No Baskets/Bins
Shelf Material - Refrigerator
Glass
Description
Retro style all-refrigerator provides that nostalgic look in any office, game room or dorm
- • Stylish chrome finish handle adds to the retro look
- • Interior LED light lets you easily see inside your mini fridge
- • Adjustable temperature control ensures the perfect temperature
- • 5 removable glass shelves accommodate a variety of food beverages
- • Leveling legs help stabilize the mini fridge on uneven surfaces
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.