Zoro Homepage

3.2 cu. ft. Retro Mini Refrigerator in White without Freezer

  • Mfr # MCR32CHW

  • Zoro # G014119542


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Retro
Overall Depth
17.5 in
Width
17.5 in
Type
Compact Refrigerator
Total Capacity
3.2 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCR32CHW
Zoro #
G014119542
UPC #
665679008223
Country of Origin
China

Dimensions

Overall Depth
17.5 in
Width
17.5 in
Installation Depth
Standard Depth
Length
21.4 in

Details

Refrigerator Style
Retro
Color
White
Type
Compact Refrigerator
Total Capacity
3.2 cu ft
Number of Shelves
3 Shelves
Features
Digital Temperature Control, Flat-back Design, LED Light Type, Retro
For Use With
Commercial, Residential
Defrost
Manual
Includes
Fidge, Manual
Door Handle Color
Chrome
Operational Features
Dial Temperature Control
Number of Freezer Baskets/Bins
No Baskets/Bins
Ice Maker Features
No Ice Maker
Handle Type
Scoop Handle
Shelf Material - Refrigerator
Glass
Storage Features
Can Dispenser, Removable Shelves
Energy Efficiency Tier Rating
Not CEE rated

Description

Retro style all-refrigerator provides that nostalgic look in any office, game room or dorm


  • • Stylish chrome finish handle adds to the retro look
  • • Interior LED light lets you easily see inside your mini fridge
  • • Adjustable temperature control ensures the perfect temperature
  • • 6 removable glass shelves accommodate a variety of food beverages
  • • Leveling legs help stabilize the mini fridge on uneven surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.