
Cordless Vacuum Cleaner and Charging Tower with HEPA Filter
Mfr # MCVPROANDTOWER
Zoro # G914236653
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
9.5 in
Width
9.7 in
Depth
9.7 in
Bag Type
Disposable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCVPROANDTOWER
Zoro #
G914236653
UPC #
665679020430
Country of Origin
China
Dimensions
Length
9.5 in
Width
9.7 in
Depth
9.7 in
Details
Color
White
Bag Type
Disposable
For Use With
Commercial, Residential
Voltage
21.6 V
Includes
Vacuum with battery & floor brush, Charging Tower, bedding brush, combination tool, crevice tool. accessory bag, manual, quick manual, exhaust filter, pre-filter, carpet brush, dust bag
Description
Introducing Magic Chef's new Cordless Stick vacuum with charging and self emptying tower designed to make cleaning your home even easier. It is the perfect cleaning appliance for your home or office. It offers a modern design, combining with a a cleaning system that removes all dust and debris so easily. Emptying the unit is effortless as it automatically empties right on the tower.
- • Self Emptying Station and Cordless Vacuum
- • Touch Control Tower with LED Lights
- • Dust Bin replace alarm, Door Open alarm
- • Flexible tube connector for easy operation
- • Comes with assorted brush set
- • 70 dB Noise Level
- • Dust Free self empty
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.