Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countertp Microwave, 1000W, 1.3 cu. ft., Wt

  • Mfr # MCM1310W

  • Zoro # G3983791


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Microwave Item
Consumer
Microwave Style
Countertop
Cooking Wattage
1000
Oven Capacity
1.3 cu. ft.
Outside Width
20.50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCM1310W
Zoro #
G3983791
UPC #
665679004010
Country of Origin
China

Dimensions

Outside Width
20.50"
Outside Height
12.40"
Outside Depth
16.80"

Details

Microwave Item
Consumer
Microwave Style
Countertop
Cooking Wattage
1000
Oven Capacity
1.3 cu. ft.
Item
Countertop Microwave,1000W,1.3 cu. ft.,Wht
Color
White
Mounting Style
Countertop
Microwave Turntable
Yes
Power Levels
11

Description

Countertop Microwave,1000W,1.3 cu. ft.,Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.