Zoro Homepage
This item is Discontinued.
Magic Chef Magic Chef MCD1310ST Countertop Microwave - Stainless Steel; Metallic - 1.3 Cu ft MCD1310ST

Magic Chef MCD1310ST Countertop Microwave - Stainless Steel; Metallic - 1.3 Cu ft (Discontinued)

  • Mfr # MCD1310ST
  • Zoro # G803778615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCD1310ST
Zoro #
G803778615
UPC #
665679006106
Country of Origin
China

Description

The Magic Chef 1.3-Cubic ft Countertop Microwave (Stainless Steel) provides ample space for a wide variety of cooking needs. The microwave's 30-second express cooking controls provide fast warm-up times, while its auto-cook buttons put delicious cooked results just a touch away. The microwave has a stainless steel cabinet and it creates a sleek look that complements any kitchen.

Features
  • 1.3 cu ft
  • 10 power levels
  • 1,000W cooking power
  • Auto-cook menus
  • Auto-defrost menus
  • Kitchen timer & clock
  • Child safety lock
  • Stainless Steel
Specifications
  • Color: Metallic
  • Size: 1.3 Cu ft
  • Includes: Manual turntable roller guide
  • Battery Information: Product does not require a battery
  • Marketing Color: Stainless Steel
  • Weight: 51.4005 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.