Zoro Homepage

Portable Countertop Ice Maker, 27 lb., Blk

  • Mfr # MCIM22B

  • Zoro # G3984053


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Overall Depth - Ice Machines
14"
Overall Width - Ice Machines
9-1/2"
Overall Height - Ice Machines
13"
Ice Production per Day
27 lbs.
Cube Type
Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCIM22B
Zoro #
G3984053
UPC #
665679005970
Country of Origin
China

Dimensions

Overall Depth - Ice Machines
14"
Overall Width - Ice Machines
9-1/2"
Overall Height - Ice Machines
13"

Details

Item
Portable Countertop Ice Maker,27 lb.,Blk
Color
Black
Ice Production per Day
27 lbs.
Cube Type
Small
Ice Machine Storage Capacity
1.5 lbs.

Description

The MAGIC CHEF - MCIM22B Portable Countop Ice Maker, 27 lb., Blk is a compact and efficient ice maker designed to fit comfortably on most countertops. With an overall width of 9-1/2", height of 13", and depth of 14", it offers convenience without compromising space. Its small size makes it suitable for locations where space might be limited, yet its design allows it to produce up to 27 lbs. of ice per day.
This portable countertop ice maker comes in a sleek black color that can complement various decor styles. It features the capability to produce small cube type ice, which is often preferred for quick cooling beverages or packing coolers. Despite its compact size, this machine has an impressive storage capacity able to hold up to 1.5 lbs. of ice at a time.
In terms of compatibility, the MAGIC CHEF - MCIM22B Portable Countertop Ice Maker is built for versatility and functionality across various settings – from office pantries and break rooms to home kitchens or outdoor patios. Its portability coupled with its high daily production rate makes it adequate for scenarios requiring regular access to fresh batches of ice throughout the day.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.