Zoro Homepage

Ice Bucket with Lid, Black, 4L

  • Mfr # M16807-4002

  • Zoro # G5030916


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane Foam
Color
Black
Overall Height
8.93 in
Overall Diameter
10.56 in
Max. Temp. Rating
100 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16807-4002
Zoro #
G5030916
UPC #
024140920608
Country of Origin
India

Dimensions

Overall Height
8.93 in
Overall Diameter
10.56 in

Details

Item
Ice Bucket with Lid
Material
Polyurethane Foam
Color
Black
Max. Temp. Rating
100 Degrees C
Volume
4 L
Min. Temp. Rating
-196 Degrees C

Description

Ice Bucket with Lid, Polyurethane Foam, Black, Overall Height 8.93 in, Overall Diameter 10.56 in, Volume 4 L, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 100 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.