Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Bucket with Lid, Blue, 4L

  • Mfr # M16807-4001

  • Zoro # G5036595


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane Foam
Color
Blue
Overall Height
8 7/8 in
Overall Width
10 1/2 in
Min. Temp. Rating
-196 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16807-4001
Zoro #
G5036595
UPC #
024140920615
Country of Origin
India

Dimensions

Overall Height
8 7/8 in
Overall Width
10 1/2 in

Details

Item
Ice Bucket with Lid
Material
Polyurethane Foam
Color
Blue
Min. Temp. Rating
-196 Degrees C
Max. Temp. Rating
100 Degrees C
Volume
4 L
Capacity
4 L
Product Type
Ice Bucket with Lid

Description

Ice Bucket with Lid, Polyurethane Foam, Blue, Overall Height 8.93 In.Overall Diameter 10.56 In.Volume 4LMin. Temp. Rating -196 Degrees C, Max. Temp. Rating 100 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.