Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Bucket with Lid, Green, 2.5L

  • Mfr # M16807-2004

  • Zoro # G5030925


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane Foam
Color
Green
Overall Height
7 in
Overall Diameter
10 1/2 in
Volume
2.5 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M16807-2004
Zoro #
G5030925
UPC #
024140920349
Country of Origin
India

Dimensions

Overall Height
7 in
Overall Diameter
10 1/2 in

Details

Item
Ice Bucket with Lid
Material
Polyurethane Foam
Color
Green
Volume
2.5 L
Min. Temp. Rating
-196 Degrees C
Max. Temp. Rating
100 Degrees C
Capacity
2.5 L
Product Type
Ice Bucket with Lid

Description

Ice Bucket with Lid, Polyurethane Foam, Green, Overall Height 7.06 In.Overall Diameter 10.56 In.Volume 2.5LMin. Temp. Rating -196 Degrees C, Max. Temp. Rating 100 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.