MCUF3S2 3.0 cu ft. Upright Freezer Stainless Steel Look
- Mfr # MCUF3S2
- Zoro # G703933060
product price:Â
$
698.99
/ea
Free Shipping & Returns
Key Features
Height
34 in
Color
Black
Width
20.3 in
Features
Leveling Legs, Recessed Handle
Depth
22.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCUF3S2
- Zoro #
- G703933060
- UPC #
- 665679006007
- Country of Origin
- China
- Color
- Black
- Features
- Leveling Legs, Recessed Handle
- Shelf Material
- Wire
- Freezer Capacity
- 3 cu ft
- Item
- Freezer
- Total Capacity
- 3 cu ft
- Door Type
- Reversible
- Style
- Upright
- Installation Type
- Freestanding
- Defrost Type
- Manual Defrost
- Input Voltage
- 120V AC
Dimensions
- Height
- 34 in
- Width
- 20.3 in
- Depth
- 22.2 in
Description
Features
- Stainless steel door and black cabinet presents a sleek and clean look
- Manual defrost helps keep the manual defrost upright freezer clean
- Wire shelves ensure easy loading and removal of items
- Adjustable temperature control to select your desired temperature
- Reversible door for versatility in product placement
- Recessed door handle for easy access to your frozen foods
- Flush-back design saves space in your home or office
- Material: Stainless Steel
- Size: 3.0 cu ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.